Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools66609

66609

6 in OAL 9/64 in Drill Size Drill Bit
Item #111210724
  • 6 in Overall Length
  • 9/64 in Drill Size
Irwin Industrial Tools66609
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Length
  • 9/64 in Drill Size

features

  • Ideal for drilling in hard-to-reach areas and for running wires and cable
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • For general use in wood, metal, and plastic
  • Black oxide coating resists corrosion
  • 146 degree split point ensures a true start and eliminates bit walking
Overall Length 6 in
Drill Size 9/64 in
Weight 0.023 LB
EAN or UPC 42526666094
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison