- 2 3/4 in Overall Length
- 3 in Drill Size
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- Standard 118 degree point for use in wood, metal, and plastic
- Black oxide coating resists corrosion
| Drill Size | 3 in |
| Overall Length | 2 3/4 in |
| Weight | 0.008 LB |
| EAN or UPC | 24721683007 |

