- 5 7/8 in Overall Length
- 31/64 in Drill Size
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- Standard 118 degree point for use in wood, metal, and plastic
- 3/8" reduced shank fits all 3/8" drills
| Overall Length | 5 7/8 in |
| Drill Size | 31/64 in |
| Weight | 0.21 LB |
| EAN or UPC | 42526718311 |

