- 6 in Overall Length
- 1/2 in Drill Size
features
- High performance metal drilling for portable drill users, works well on curved surfaces
- Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
- High speed steel features a black body and gold flute
- Self-centering TURBOMAX tip for clean entry and fast starts
- stays sharp longer
- Three flatted shank on 3/16" and above for better chuck grip
| Drill Size | 1/2 in |
| Overall Length | 6 in |
| Weight | 0.2 LB |
| EAN or UPC | 24721733320 |

