Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools73425

73425

5 1/8 in OAL 25/64 in Drill Size Drill Bit
Item #111209465
  • 5 1/8 in Overall Length
  • 25/64 in Drill Size
Irwin Industrial Tools73425
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 1/8 in Overall Length
  • 25/64 in Drill Size

features

  • Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
  • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • 3/8" reduced shank fits all 3/8" drills
Overall Length 5 1/8 in
Drill Size 25/64 in
Weight 0.128 LB
EAN or UPC 24721734259
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison