Skip to content Skip to navigation menu
Locking Clamps

74

Locking Clamps
Item #111213296
  • (2) 6 in, (1) 10 in, (2) 11 in Overall Length
Locking Clamps
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • (2) 6 in, (1) 10 in, (2) 11 in Overall Length

features

  • Backed by the IRWIN Lifetime Guarantee
Material Steel
Throat Depth 1 7/8 in, 2 1/8 in, 4 in
Finish Nickel Plated
Overall Length (2) 6 in, (1) 10 in, (2) 11 in
Weight 6.47 LB
EAN or UPC 38548000749
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison