- 13 Pieces
- SAE Thread
features
- These drill and tap combinations produce a thread that is strong and easy to tap
- 135° split point HSS drill bits ensure fast, precise drilling
- High carbon steel plug taps are ideal for general purpose threading
- Includes plastic storage case
| Drill Size | #21, #26, #29, #36, #43, #7 |
| Material | High Speed Steel |
| No. of Pieces | 13 |
| Thread Type | SAE |
| Weight | 0.35 LB |
| EAN or UPC | 42526801877 |

