- 6 in, 11 in, 18 in, 24 in Overall Length
features
- Backed by the IRWIN Lifetime Guarantee
| Overall Length | 6 in, 11 in, 18 in, 24 in |
| Finish | Nickel Plated |
| Material | Steel |
| Throat Depth | 2 5/8 in, 1 1/2 in |
| Weight | 16.5 LB |
| EAN or UPC | 38548081076 |
| Overall Length | 6 in, 11 in, 18 in, 24 in |
| Finish | Nickel Plated |
| Material | Steel |
| Throat Depth | 2 5/8 in, 1 1/2 in |
| Weight | 16.5 LB |
| EAN or UPC | 38548081076 |