- #3 Size
features
- Compact and Versatile
- Made of high grade S2 Steel
| Tip Size | #3 |
| Drive Type | Hex Shank |
| Overall Length | 1 1/4 in |
| Tip Type | Phillips® |
| Drive Size | 5/16 in |
| Packaging | Bulk |
| Manufacturer Name | Irwin® |
| Size | #3 |
| Weight | 0.022 LB |
| EAN or UPC | 673765920779 |
| Tip Size | #3 |
| Drive Type | Hex Shank |
| Overall Length | 1 1/4 in |
| Tip Type | Phillips® |
| Drive Size | 5/16 in |
| Packaging | Bulk |
| Manufacturer Name | Irwin® |
| Size | #3 |
| Weight | 0.022 LB |
| EAN or UPC | 673765920779 |