- 8 in Size
features
- Used commonly in furniture assembly, bicycle maintenance, and manufacturing equipment
| Overall Length | 1 1/4 in |
| Size | 8 in |
| Weight | 0.024 LB |
| EAN or UPC | 673765925170 |
| Overall Length | 1 1/4 in |
| Size | 8 in |
| Weight | 0.024 LB |
| EAN or UPC | 673765925170 |