There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
While most screwdriving bits are simply compatible with impact drills and drivers, IRWIN Impact Performance Series fastener drive bits are engineered for maximum durability and long life with impact drivers. These bits fit fasteners more precisely, which reduces stripping and increases the life of the bit itself – IRWIN's Impact Performance Series bits have three times longer life than traditional bits. Manufactured with heavy-duty, cold-forged, high-grade steel, they'll withstand extremely high torque output. Plus, a black oxide finish resists corrosion and increases the life of the bit.
features
Built for maximum durability and long life with impact drivers
Precision tip geometry delivers superior fitment, reducing stripping and cam-out
Power Groove designed for compatibility with IRWIN Impact Performance Series Magnetic Screw-Hold Attachment
Manufactured with heavy-duty, cold-forged, high-grade steel to withstand high torque output
Black oxide finish resists corrosion and increases life of bit
1/4" quick-change shank is designed to work with impact drivers, and reduces slipping in standard drill chucks
Weight
0.025 LB
EAN or UPC
673765930037
We're here for you
with Service Centers across the country - We have your back