Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
10/14 TPI Band Saw

9403B38EW1014

PENDING RECODE TO LENX_9403B38EW1014, MTRL - 111215871
Item #114539088
  • 10/14 TPI
10/14 TPI Band Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10/14 TPI

description

  • LENOX portable band saws are characterized by extended blade life and fatigue resistance for better band saw performance. The Master-Band® line features enhanced beam strength for durability and Tuff Tooth® for long blade life. Bi-metal construction makes these bad saws flexible and shatter resistant. Specially treated bands of .023 and .025 thicknesses offer increased blade strength and reduced deflection and twisting during severe cutting conditions.

features

  • Specially treated bands of .023 and .025 thicknesses offer increased blade strength, reducing deflection and twisting of blades during severe cutting conditions
  • Bi-metal blades bend are shatter resistant for extended blade life
  • LENOX TUFF TOOTH design reinforces tooth for longer blade life
Thickness 0.023 in, 0.6 mm
Width 1/2 in, 12.7 mm
Length 44 7/8 in
TPI 10/14
Weight 0.16 LB
EAN or UPC 82472094039
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison