There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
LENOX portable band saws are characterized by extended blade life and fatigue resistance for better band saw performance. The Master-Band® line features enhanced beam strength for durability and Tuff Tooth® for long blade life. Bi-metal construction makes these bad saws flexible and shatter resistant. Specially treated bands of .023 and .025 thicknesses offer increased blade strength and reduced deflection and twisting during severe cutting conditions.
features
Specially treated bands of .023 and .025 thicknesses offer increased blade strength, reducing deflection and twisting of blades during severe cutting conditions
Bi-metal blades bend are shatter resistant for extended blade life
LENOX TUFF TOOTH design reinforces tooth for longer blade life
Width
1/2 in, 12.7 mm
TPI
14
Length
44 7/8 in
Thickness
0.023 in, 0.6 mm
Weight
0.16 LB
EAN or UPC
82472094046
We're here for you
with Service Centers across the country - We have your back