- Woodworking Chisel
- 1 1/4" Cutting Width
- Bevel Edge Tip
- Steel Blade
- Polypropylene Handle
features
- Slim, contoured handle for added control, precision and comfort
- Design for use with a wooden mallet or the palm of the hand
- High quality hardened steel blade for superior performance and edge retention
| Handle Material | Polypropylene |
| Applicable Materials | Wood |
| Tip Type | Bevel Edge |
| Manufacturer Name | Irwin� |
| Blade Material | Steel |
| Chisel Type | Wood, Woodworking |
| Width of Cut | 1 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 24721096692 |

