- Locking Plier Set
- 16 Pieces
- Set Includes 10R, 7R, 10WR, 7WR, 5WR, 10CR, 7CR, 6LN, 9LN, 10LW, 7LW, 6LC, 6R, 6SP, 11R and 11SP
includes
- 11" locking clamp with swivel pads (11SP)
- C-clamp/regular tips (11R)
- 10" straight jaw pliers (10R-3)
- 7" straight jaw pliers (7R-3)
- 10" curved jaw pliers w/ wire cutter (10WR-3)
- 7" curved jaw pliers w/ wire cutter (7WR-3)
- 5" curved jaw pliers w/ wire cutter (5WR-3)
- 10" curved jaw pliers (10CR-3)
- 7" curved jaw pliers (7CR-3)
- 6" long nose pliers (6LN-3)
- 9" long nose pliers (9LN-3)
- Locking wrench (10LW)
- Locking wrench (7LW)
- 6" large jaw pliers (6LC)
- C-clamp/regular tips (6R)
- 6" locking clamp with swivel pads (6SP)
| No. of Pieces | 16 |
| Plier Type | Locking |
| Set Includes | 10R, 7R, 10WR, 7WR, 5WR, 10CR, 7CR, 6LN, 9LN, 10LW, 7LW, 6LC, 6R, 6SP, 11R and 11SP |
| Weight | 17.75 LB |
| EAN or UPC | 38548017877 |

