description
- The IRWIN QUICK-GRIP Clamp Set includes four One-Handed Mini Bar Clamps, two handi-clamps, and two spring clamps ideal for smaller projects and clamping in confined spaces. The One-Handed Mini Bar clamps have a patented pistol-grip design for increased comfort, non-marring pads to grip firmly and protect work, and exert up to 150 psi of pressure. The Handi-Clamps have QUICK-RELEASE triggers, a ratcheting mechanism to adjust clamp pressure, and significantly reduce the hand-force needed to generate pressure, making these clamps more comfortable to use. Constructed of durable, high-tech reinforced resin, these clamps are backed by the IRWIN Lifetime Guarantee.
features
- Backed by the IRWIN Lifetime Guarantee
- Includes (2) QUICK-GRIP 12-in Mini One-Handed Bar Clamps, (2) QUICK-GRIP 6-in Mini One-Handed Bar Clamps, (2) QUICK-GRIP 2-in/50mm HANDI-CLAMP™ and (2) QUICK-GRIP 2-in Resin Spring Clamps
- All clamps constructed of high-tech reinforced resin for strength and durability
- Handi-Clamps and Spring Clamps feature specially designed jaws to hold odd-shaped workpieces
- Mini bar clamps exert up to 150 Lbs. of clamping pressure
- Handi-clamps feature QUICK-RELEASE triggers for fast and easy positioning
- Handi-clamps feature a patented ratcheting mechanism providing adjustable clamping pressure and significantly reducing hand required force
- Mini bar clamps are sized to be ideal for smaller projects or for working in confined spaces
- Mini bar clamps feature a patented pistol grip design enhancing comfort and ease of use
| Weight | 6.11 LB |
| EAN or UPC | 38548990040 |

