description
- The IRWIN VISE-GRIP fast release locking pliers set are built with heat treated alloy steel for maximum durability. Features an easy to open, no-trigger release and hardened teeth designed to grip from any angle.
features
- Hex key adjusting screw tightens to adjust pressure and draws materials together, providing a more controlled release
- Made with a one-handed, triggerless release that is 2X easier to open (compared to traditional locking pliers)
- 20% Reduced Hand Span (compared to previous VISE-GRIP FAST RELEASE design, applies to 10-in and 11-in models only) improves user control and helps reduce hand strain
- Redesigned tactile grip zone helps improve user control and is suited for high temperature applications
- Built with heat treated alloyed steel for maximum durability
- Backed by IRWIN Lifetime Guarantee
- 3 piece set includes 1 each of the following with bag: 10WR, 7R and 9LN
| Weight | 3.5 LB |
| EAN or UPC | 885911597913 |

