Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial ToolsIWAF22PH1B10

IWAF22PH1B10

2IN PHILLIPS #1 - BAG (10)
Item #117179753
Irwin Industrial ToolsIWAF22PH1B10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Key Features Used in high-torque power tools Phillips insert bits power bit professional quality rental 2 inches length - 1/4 inches hex shank - bulk bit size=#1 pack of 10 Made of high-grade S2 tool steel and milled for precise fit. Specifically built for the higher torque requirements of power tools
  • can be used with drill chuck or quick change chuck adapter in applications such as appliance, automotive, aviation, decking, drywall, electronics, furniture assembly, general construction and HVACR
  • 1/4 inches hex shank. Made of high-grade S2 tool steel and milled for precise fit. Specifically built for the higher torque requirements of power tools, can be used with drill chuck or quick change chuck adapter in applications such as appliance, automotive, aviation, decking, drywall, electronics, furniture assembly, general construction and HVACR, 1/4 in hex shank. Made of high-grade S2 tool steel and milled for precise fit. Specifically built for the higher torque requirements of power tools
  • can be used with drill chuck or quick change chuck adapter in applications such as appliance, automotive, aviation, decking, drywall, electronics, furniture assembly, general construction and HVACR
  • 1/4" hex shank.

features

  • Hex Shank Size: 1/4 in
  • Bit Style: Phillips
  • SAE and Metric
  • Application - Tools: Power
Weight 0.03 LB
EAN or UPC 673765930037
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison