Skip to content Skip to navigation menu
Irwin Industrial ToolsIWAF346516

IWAF346516

IMP 6IN X 5/16IN MAG NUT DR - 1 PA
Item #117179583
Irwin Industrial ToolsIWAF346516
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Nutsetters impact lobular screw head 5/16 inches length 6 inches Lobular nutsetters are built for maximum durability, performance and long life with impact tools. Designed to drive the fastener from the side, rather than forcing the corners to turn, maintaining the true shape of the fastener and dramatically reducing breakage and damage from stripping. Also provides more clearance on the corners of the fastener where paint build-up often occurs. Black oxide finish resists corrosion to increase the life of the nutsetter.

features

  • screw head 5/16 inches
  • length 6 inches
  • Black oxide finish
  • performance and long life with impact tools
Weight 0.12 LB
EAN or UPC 673765170983
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison