- 1" ID x 1 1/4" OD x 1 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
| Groove Type | No Groove |
| Bore Type | Round Bore |
| I.D. | 1 in |
| Temperature Range [Min] | N/A |
| Length | 1 1/2 in |
| Inch/Metric | Inch |
| Has Flange | No |
| O.D. | 1.25 in |
| Material | Bronze – C93200 (SAE 660) |
| Weight | 0.209 LB |

