- 3" Secondary Blade
- Durt Hawg
| Color | Orange |
| Length | 3 in |
| Duty | Durt Hawg |
| Type | Secondary |
| Belt Width | 3 in |
| Interchange | 41-10020 |
| Weight | 3.0 LB |
| Color | Orange |
| Length | 3 in |
| Duty | Durt Hawg |
| Type | Secondary |
| Belt Width | 3 in |
| Interchange | 41-10020 |
| Weight | 3.0 LB |