- 6" Primary Blade
- Durt Tracker
| Length | 6 in |
| Interchange | 41-10030 |
| Type | Primary |
| Belt Width | 6 in |
| Duty | Durt Tracker |
| Color | Orange |
| Weight | 3.0 LB |
| Length | 6 in |
| Interchange | 41-10030 |
| Type | Primary |
| Belt Width | 6 in |
| Duty | Durt Tracker |
| Color | Orange |
| Weight | 3.0 LB |