- 42" Primary Blade
- Standard-Duty
| Duty | Standard-Duty |
| Interchange | 41-10170 |
| Length | 42 in |
| Belt Width | 42 in |
| Type | Primary |
| Color | Orange |
| Weight | 16.0 LB |
| Duty | Standard-Duty |
| Interchange | 41-10170 |
| Length | 42 in |
| Belt Width | 42 in |
| Type | Primary |
| Color | Orange |
| Weight | 16.0 LB |