- 24" Primary Blade
- Heavy-Duty
| Type | Primary |
| Interchange | 41-10240 |
| Belt Width | 24 in |
| Duty | Heavy-Duty |
| Color | Orange |
| Length | 24 in |
| Weight | 10.0 LB |
| Type | Primary |
| Interchange | 41-10240 |
| Belt Width | 24 in |
| Duty | Heavy-Duty |
| Color | Orange |
| Length | 24 in |
| Weight | 10.0 LB |