- 30" Primary Blade
- Heavy-Duty
| Belt Width | 30 in |
| Length | 30 in |
| Color | Orange |
| Duty | Heavy-Duty |
| Type | Primary |
| Interchange | 41-10245 |
| Weight | 12.0 LB |
| Belt Width | 30 in |
| Length | 30 in |
| Color | Orange |
| Duty | Heavy-Duty |
| Type | Primary |
| Interchange | 41-10245 |
| Weight | 12.0 LB |