- 30" Primary Blade
- Heavy-Duty
| Interchange | N/A |
| Duty | Heavy-Duty |
| Color | Orange |
| Length | 30 in |
| Type | Primary |
| Belt Width | 30 in |
| Weight | 52.0 LB |
| Interchange | N/A |
| Duty | Heavy-Duty |
| Color | Orange |
| Length | 30 in |
| Type | Primary |
| Belt Width | 30 in |
| Weight | 52.0 LB |