- 24" Primary Blade
- Standard-Duty
| Interchange | 41-10141 |
| Length | 24 in |
| Duty | Standard-Duty |
| Belt Width | 24 in |
| Type | Primary |
| Weight | 10.0 LB |
| Interchange | 41-10141 |
| Length | 24 in |
| Duty | Standard-Duty |
| Belt Width | 24 in |
| Type | Primary |
| Weight | 10.0 LB |