- 30" Primary Blade
- Standard-Duty
| Duty | Standard-Duty |
| Length | 30 in |
| Interchange | 41-10151 |
| Type | Primary |
| Belt Width | 30 in |
| Weight | 12.0 LB |
| Duty | Standard-Duty |
| Length | 30 in |
| Interchange | 41-10151 |
| Type | Primary |
| Belt Width | 30 in |
| Weight | 12.0 LB |