- 36" Primary Blade
- Standard-Duty
| Duty | Standard-Duty |
| Length | 36 in |
| Type | Primary |
| Interchange | 41-10161 |
| Belt Width | 36 in |
| Weight | 14.0 LB |
| Duty | Standard-Duty |
| Length | 36 in |
| Type | Primary |
| Interchange | 41-10161 |
| Belt Width | 36 in |
| Weight | 14.0 LB |