- 54" Primary Blade
- Standard-Duty
| Belt Width | 54 in |
| Type | Primary |
| Length | 54 in |
| Duty | Standard-Duty |
| Interchange | 41-10191 |
| Weight | 21.0 LB |
| Belt Width | 54 in |
| Type | Primary |
| Length | 54 in |
| Duty | Standard-Duty |
| Interchange | 41-10191 |
| Weight | 21.0 LB |