- 1500 psi Strength
description
- J-B Weld FiberWeld Automotive Repair Cast is a high-strength fiberglass wrap, impregnated with a specially-formulated resin. When activated by water, the product forms a strong, permanent bond that hardens like steel in 15 minutes. Once cured, FiberWeld is temperature resistant up to 400°F and holds water pressure up to 100 PSI.
applications
- Repairing and sealing radiator hoses, tailpipes, mufflers, and other auto/RV emergency repairs
features
- Works like a cast – just wet and wrap
- 204°C heat resistance
- 100 PSI water resistance
| Temperature Rating | 399 °F |
| Cure Time | 1 hrs |
| Set Time | 15 min |
| Strength | 1500 psi |
| Weight | 0.0 KG |

