- Off White
- 500 psi Strength
description
- J-B Weld FiberWeld Pipe Repair Cast is a high-strength fiberglass wrap, impregnated with a specially-formulated resin to repair pipes up to 2” in diameter. When activated by water, the product forms a strong, waterproof bond that hardens like steel in 15 minutes. The kit includes an epoxy putty stick for additional sealing strength.
features
- Water Resistant
- Sandable
- Paintable
| Cure Time | 15-20 min |
| Strength | 500 psi |
| Set Time | 5-10 min |
| Color | Off White |
| Weight | 0.29 LB |

