- 1 hr Cure Time
description
- J-B Weld ClearWeld Syringe is a quick setting, multipurpose two part epoxy that provides a strong and lasting bond on most surfaces including tile, most plastics, ceramic, glass, wood and metal. ClearWeld is designed to cure with a clear, transparent bond when used at thicknesses of less than 15 mil. ClearWeld has a 1:1 mixing ratio, sets in 5 minutes and cures in 1 hour. With a tensile strength of 3900 PSI, ClearWeld sets to a hard, permanent bond.
features
- Dries Clear
- Resealable No Waste Cap
- Includes Stir Stick & Mixing Tray
- Clear Epoxy
| Dry Color | Clear |
| Color | Clear |
| Size | 25 ml |
| Strength | 3900 PSI |
| Set Time | 5 min |
| Applicable Material | Aluminum, Copper, Iron, Steel , Metals, PVC, ABS, Flexibel Plastic, Wood, Stone, Fiberglass, Glass, Ceramic |
| Cure Time | 1 hrs |
| Weight | 0.15 LB |

