J-B Weld Plastic Bonder Black Syringe is a quick-setting, two-part, urethane adhesive system that provides strong and lasting repairs and works on thermoset, carbon fiber composites, thermoplastics, coated metals, concrete & more. Plastic Bonder has a 1:1 mixing ratio, sets in 15 minutes and can be sanded after 30 minutes. With a tensile strength of 3770 PSI, Plastic Bonder sets to a black color and cures to a hard, permanent bond.
features
Includes Stir Stick & Mixing Tray
Resealable No Waste Cap
Strength
3770 psi
Cure Time
30 min
Color
Black
Size
25 ml
Applicable Material
Metal, Plastic / Composite / PVC
Set Time
15 min
Dry Color
Black
Temperature
250 °F
Weight
0.16 LB
We're here for you
with Service Centers across the country - We have your back