- Tube Container Type
- 2 Oz Container Size
- 15-24 hrs Cure Time
- Dark Gray
description
- J-B Weld is The Original Cold Weld two-part epoxy system that provides strong, lasting repairs to metal and multiple surfaces. Mixed at a ratio of 1:1, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing. At room temperature, J-B Weld sets in 4-6 hours to a dark grey color. A full cure is reached in 15-24 hours. J-B Weld has a tensile strength of 5020 PSI and sets to a hard bond overnight. It can withstand temperatures up to 550°F when fully cured.
features
- High Temperature
- Sandable
- Water Resistant
- Paintable
- Drillable
- Oil Resistant
| Set Time | 4-6 hrs |
| Dry Color | Dark Gray |
| Strength | 5020 PSI |
| Container Size | 2 Oz |
| Cure Time | 15-24 hrs |
| Applicable Material | Metal, Plastic / Composite / PVC |
| Temperature | 550 °F |
| Weight | 0.17 LB |

