- 4 Oz Container Size
- 1 hr Cure Time
description
- J-B Weld SteelStik is a hand-mixable, steel-reinforced, non-rusting epoxy putty that quickly repairs or rebuilds anything made of metal. After mixing, it forms an industrial-strength polymer compound that can be molded into shapes or used to build up, patch and repair steel components. SteelStik sets in 5 minutes and after 60 minutes, can be drilled, tapped, machined, ground, filed and painted. SteelStik cures to a dark grey color, is rated at a strength of 4000 PSI and will withstand temperatures up to 350°F.
features
- Water Resistant
- Sandable
- Oil Resistant
- Drillable
| Set Time | 5 min |
| Strength | 4000 PSI |
| Size | 4 oz |
| Container Size | 4 Oz |
| Applicable Material | Metal/Aluminum |
| Color | Dark Gray |
| Temperature | 350 °F |
| Cure Time | 1 hrs |
| Dry Color | Dark Gray |
| Weight | 0.3 LB |

