- Tube Container Type
- 2 Oz Container Size
- 4-6 hrs Cure Time
- Dark Gray
description
- J-B Weld KwikWeld is a fast setting version of The Original J-B Weld two-part epoxy cold weld system that provides strong, lasting repairs to metal and multiple other surface types. After mixing, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing. J-B KwikWeld has a 1:1 mixing ratio, sets in 6 minutes and is fully cured in 4-6 hours. J-B KwikWeld cures to a dark grey color, is rated at a tensile strength of 3127 PSI and will withstand temperatures up to 250°F.
features
- Sandable
- Paintable
- Oil Resistant
- Drillable
- Water Resistant
| Set Time | 6 min |
| Temperature | 250 °F |
| Applicable Material | Metal, Plastic / Composite / PVC |
| Strength | 3127 PSI |
| Container Size | 2 Oz |
| Color | Dark Gray |
| Dry Color | Dark Gray |
| Cure Time | 4-6 hrs |
| Size | 2 oz |
| Weight | 0.17 LB |

