- 4 Oz Container Size
- 1 hr Cure Time
description
- setup occurs even under water. After curing, it can be drilled, tapped, filed, sanded and painted. WaterWeld has a set time of 25 minutes and sets hard in one hour. WaterWeld cures to an off-white color, is rated at a strength of 4370 PSI and will withstand water pressure up to 500 PSI and temperatures up to 250°F.
- J-B Weld WaterWeld will plug or seal leaks and patch holes and cracks in almost anything. Ideal for repairing plumbing, fuel tanks, tub and shower, drains, pool and spa, boats and potable water tanks
features
- Water Resistant
- Oil Resistant
| Set Time | 25 min |
| Container Size | 4 Oz |
| Applicable Material | Aluminum |
| Size | 4 oz |
| Cure Time | 1 hrs |
| Color | Off White |
| Strength | 2450 PSI |
| Dry Color | Off White |
| Temperature | 250 °F |
| Weight | 0.3 LB |

