- 4 Oz Container Size
- 8 hr Cure Time
description
- J-B Weld HighHeat is a hand mixable epoxy putty stick specifically formulated to bond and repair materials that will be exposed to high temperatures in automotive and industrial maintenance applications. It cures to a tough, hard bond with little to no shrinkage. This industrial-strength product outperforms conventional epoxy putties at high temperatures and sets in 1 hour at room temperature. After 8 hours, it can be drilled, tapped, machined, ground, filed and painted. HighHeat is rated at a strength of 4000 PSI and cures to a machine gray in color. It can withstand continuous heat exposure of 500°F and intermittent heat exposure to 550°F.
features
- High Temperature
- Water Resistant
- Oil Resistant
| Dry Color | Dark Gray |
| Temperature | 500 °F |
| Cure Time | 8 hrs |
| Container Size | 4 Oz |
| Color | Dark Gray |
| Strength | 4000 PSI |
| Applicable Material | Metal/Aluminum |
| Set Time | 1 hr |
| Size | 4 oz |
| Weight | 0.3 LB |

