- Michigan Axe
- 3 lb Head Weight
- 34" Overall Length
- 36" Fiberglass Handle
| Handle Material | Fiberglass |
| Head Material | Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 34 in |
| Type | Michigan Axe |
| Brand Name | True Temper® |
| Handle Length | 36 in |
| Head Wt. | 3 lb |
| Weight | 5.7 LB |

