- Splitter Axe
- 12 lb Head Weight
- 34" Overall Length
- 34" Steel Handle
| Brand Name | True Temper® |
| Handle Length | 34 in |
| Handle Material | Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Head Wt. | 12 lb |
| Type | Splitter |
| Head Material | Steel |
| Length | 34 in |
| Weight | 30.0 LB |

