- Wood Splitting Wedge
- 3 lb
- 7 1/2" L x 2" W x 1 1/2" H
| Height | 1 1/2 in |
| Type | Wood Splitting |
| Length | 7 1/2 in |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 3.1 LB |
| Height | 1 1/2 in |
| Type | Wood Splitting |
| Length | 7 1/2 in |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 3.1 LB |