- Wood Splitting Wedge
- 5 lb
- 8 1/4" L x 2 1/2" W x H
| Manufacturer Name | Jackson® Professional Tools |
| Length | 8 1/4 in |
| Type | Wood Splitting |
| Height | 1 3/4 in |
| Weight | 5.1 LB |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 8 1/4 in |
| Type | Wood Splitting |
| Height | 1 3/4 in |
| Weight | 5.1 LB |