- Wood Splitting Wedge
- 6 lb
- 9 1/2" L x 2 3/4" W x H
| Type | Wood Splitting |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 9 1/2 in |
| Height | 2 in |
| Weight | 6.1 LB |
| Type | Wood Splitting |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 9 1/2 in |
| Height | 2 in |
| Weight | 6.1 LB |