- Tamper
- 42" Ash Handle
- 8" x 8" Steel Head
- 42 1/4 Overall Length
- 9 lb Head Weight
| Length | 8 in |
| Head Wt. | 9 lb |
| Handle Material | Ash |
| Handle Length | 42 in |
| Head Material | Steel |
| Height | 42 1/4 in |
| Weight | 9.65 LB |
| Length | 8 in |
| Head Wt. | 9 lb |
| Handle Material | Ash |
| Handle Length | 42 in |
| Head Material | Steel |
| Height | 42 1/4 in |
| Weight | 9.65 LB |