- Tamper
- 42" Ash Handle
- 10" x 10" Steel Head
- 42 1/4 Overall Length
- 10.6 lb Head Weight
| Head Wt. | 10.6 lb |
| Head Material | Steel |
| Length | 10 in |
| Height | 42 1/4 in |
| Handle Length | 42 in |
| Handle Material | Ash |
| Weight | 14.0 LB |
| Head Wt. | 10.6 lb |
| Head Material | Steel |
| Length | 10 in |
| Height | 42 1/4 in |
| Handle Length | 42 in |
| Handle Material | Ash |
| Weight | 14.0 LB |