- Cutter Mattock (Head Only)
- 13 1/2" Head Width
- 3 lb Head Weight
- Drop Forge Steel Head
| Head Material | Forged Steel |
| Head Width | 13 1/2 in |
| Head Wt. | 3 lb |
| Head Length | 3 in |
| Manufacturer Name | Jackson® Professional Tools |
| Type | Cutter Mattock |
| Weight | 3.0 LB |
| Head Material | Forged Steel |
| Head Width | 13 1/2 in |
| Head Wt. | 3 lb |
| Head Length | 3 in |
| Manufacturer Name | Jackson® Professional Tools |
| Type | Cutter Mattock |
| Weight | 3.0 LB |