- Pick Mattock (Head Only)
- 2 1/2" Head Width
- 5 lb Head Weight
- Drop Forge Steel Head
| Head Length | 19 in |
| Head Material | Forged Steel |
| Head Width | 2 1/2 in |
| Head Wt. | 5 lb |
| Type | Cutter Mattock |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 5.0 LB |
| Head Length | 19 in |
| Head Material | Forged Steel |
| Head Width | 2 1/2 in |
| Head Wt. | 5 lb |
| Type | Cutter Mattock |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 5.0 LB |