- Clay Pick (Head Only)
- 25 3/4" Head Width
- 7 lb Head Weight
- Drop Forge Steel Head
| Head Length | 2 3/4 in |
| Head Wt. | 7 lb |
| Manufacturer Name | Jackson® Professional Tools |
| Head Width | 25 3/4 in |
| Head Material | Forged Steel |
| Type | Clay Pick |
| Weight | 7.0 LB |
| Head Length | 2 3/4 in |
| Head Wt. | 7 lb |
| Manufacturer Name | Jackson® Professional Tools |
| Head Width | 25 3/4 in |
| Head Material | Forged Steel |
| Type | Clay Pick |
| Weight | 7.0 LB |