Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Jackson Professional Tool027-1150300

027-1150300

Backing Out Punch
Item #101569557
  • Backing Out Punch
  • 1 in Tip
Jackson Professional Tool027-1150300
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Backing Out Punch
  • 1 in Tip
Handle Length 16 in
Punch Type Backing Out
Handle Material Hickory
Tip Size 1 in
Weight 3.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison